Janitorial
GPC28143
SofPull® Center-Pull Hand Towels & Dispenser
Item #101695381
-
Pre-Packed Quantities
- SofPull® High-Capacity Center-Pull Hand Towel Roll
- 4 Rolls per Case
- 567 Sheets per Roll
features
- Touchless dispensing helps minimize the risk of cross-contamination
- Absorbent towel dries hands quickly or wipes up large spills and tough messes
- One-at-a-time dispensing helps reduce waste and costs
- Dispenses high capacity 560 sheet rolls ideal for higher traffic areas and extended service intervals
- Innovative low paper indicator triggers at approximately 50 sheets to ensure timely refills
- Easy-to-load, self-threading design
- Durable construction to maintain aesthetics
| Sheets per Roll/Pack | 567 |
| Towel Size | 7.8 in x 15 in |
| System Format | Center-Pull Roll |
| Manufacturer Name | Georgia-Pacific |
| Package Size | 4 |
| Towel Type | Center-Pull Towels |
| Ply | 1 |
| Container Type | Center-Pull Roll |
| Type | Hand Towel |
| Series | High-Capacity Roll |
| Color | White |
| Weight | 13.75 LB |
| EAN or UPC | 73310281438 |
-
Pre-Packed Quantities

