- Brawny Industrial™ Light-Duty Wipers
features
- Two-ply paper
- Works on glass
- Perfect for general maintenance
| Towel Size | 8 in x 12.5 in |
| Sheets per Roll/Pack | 148 |
| Container Type | Box |
| Manufacturer Name | Georgia-Pacific |
| Color | White |
| Towel Type | All-Purpose Wipers |
| Weight | 31.3 LB |
| EAN or UPC | 73310292212 |
-
Pre-Packed Quantities


