- Preference® Perforated Center-Pull Towel
- 6 Rolls per Case
- 520 Sheets per Roll
| Color | White |
| Sheets per Roll/Pack | 520 |
| Container Type | Center-Pull Roll |
| Manufacturer Name | Georgia-Pacific |
| Towel Type | Center-Pull Towels |
| Length | 12 in |
| Weight | 20.53 LB |
| EAN or UPC | 73310440002 |

