- Angel Soft ps® Facial Tissue, Cube Box
- 36 Boxes per Case
- 96 Tissues per Box
features
- Meets EPA comprehensive procurement guidelines for recycled content and post-consumer fiber content
| Tissues per Box | 96 |
| Type | Cube Box |
| Length per Sheet | 8.85 in |
| Ply | 2 |
| Manufacturer Name | Georgia-Pacific |
| Width per Sheet | 7.65 in |
| Color | White |
| Quality | Best |
| Weight | 15.0 LB |
-
Pre-Packed Quantities


