- Envision® Facial Tissue
- 30 Boxes per Case
- 100 Tissues per Box
features
- Three brands from Georgia-Pacific Professional to find the product best suited for your facility needs
| Quality | Good |
| Width per Sheet | 8 in |
| Manufacturer Name | Georgia-Pacific |
| Ply | 2 |
| Tissues per Box | 100 |
| Type | Flat Box |
| Color | White |
| Length per Sheet | 8.33 in |
| Weight | 12.0 LB |
| EAN or UPC | 73310474106 |
-
Pre-Packed Quantities


