- Preference® Facial Tissue
- 2 Ply
- White
- 8.85" Long per Sheet
- 100 per Box
features
- Meets EPA comprehensive procurement guidelines for recycled content and post-consumer fiber content
| Ply | 2 |
| Color | White |
| Length per Sheet | 8.85 in |
| Tissues per Box | 100 |
| Type | Flat Box |
| Manufacturer Name | Georgia-Pacific |
| Quality | Better |
| Width per Sheet | 7.65 in |
| Weight | 12.3 LB |
| EAN or UPC | 73310481005 |
-
Pre-Packed Quantities


