- ActiveAire Deodorizer Urinal Screen
- Coastal Breeze
- Blue
features
- Larger screen with splash reduction reduces splash by over 70% to help keep restrooms cleaner and reduce maintenance
- Larger, thicker screen provides greater fragrancing to keep restrooms smelling fresh
- On-trend fragrances are the same across the PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone
- Sustained release provides freshness for at least 30 days
- Can help earn LEED® credits – the LEED® certification mark is a registered trademark owned by the US Green Building Council and is used by permission
- Compliant for VOC content with applicable federal and state regulations – no liquids or sprays are used
| Color | Blue |
| Working Time [Max] | 30.000 d |
| Manufacturer Name | Georgia-Pacific |
| Odor | Coastal Breeze |
| Weight | 2.65 LB |
| EAN or UPC | 73310482606 |

