- ActiveAire Powered Whole-Room Freshener
- Lavender
- Gel
- 12/Carton
features
- On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone
- Easy to maintain – can be installed quickly and easily nearly anywhere in a restroom, making maintenance a breeze
- Provides sustained freshness for at least 30 days
- Can help earn LEED® credits – the LEED® certification mark is a registered trademark owned by the US Green Building Council and is used by permission
- Compliant for VOC content with applicable federal and state regulations – no liquids or sprays are used
| Container Type | Cartridge |
| Color | Purple |
| Manufacturer Name | Georgia-Pacific |
| Odor | Lavender |
| Working Time [Max] | 30.000 d |
| Action | Powered |
| Weight | 0.0 LB |

