- Angel Soft ps® Facial Tissue, Flat Box
- 30 Boxes per Case
- 100 Tissues per Box
features
- Meets EPA comprehensive procurement guidelines for recycled content and post-consumer fiber content
| Tissues per Box | 110 |
| Width per Sheet | 7.65 in |
| Quality | Best |
| Length per Sheet | 8.85 in |
| Color | White |
| Ply | 2 |
| Type | Flat Box |
| Manufacturer Name | Georgia-Pacific |
| Weight | 12.0 LB |
-
Pre-Packed Quantities


