Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Compact® Coreless Bath Tissue & Dispenser

GPC56744A

Compact® Coreless Bath Tissue & Dispenser
Item #114251730
  • Georgia-Pacific Compact® Quad™ Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser
  • 11.750" W x 6.90" D x 13.250" H
Compact® Coreless Bath Tissue & Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Georgia-Pacific Compact® Quad™ Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser
  • 11.750" W x 6.90" D x 13.250" H

features

  • High capacity tissue rolls reduce service calls to refill dispensers and reduce the risk of run out
  • Eliminates 95% of standard tissue packaging waste by eliminating corrugated box, roll cores and inner wraps
  • 100% tissue usage helps eliminate stub roll waste and saves money
  • Variety of dispensing options
  • Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer fiber content
Manufacturer Name Georgia-Pacific
Color Black
Depth 6.9 in
System Format Coreless
Item Description Four Roll Dispenser
Weight 4.09 LB
EAN or UPC 36500306854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison