- Compact® Side-by-Side Double Roll Coreless Tissue Dispenser
- Standard Roll
- Translucent Smoke Color
| Color | Translucent Smoke |
| Height | 7.12 in |
| System Format | Coreless Roll |
| Depth | 6 3/4 in |
| Weight | 1.9 LB |
| Color | Translucent Smoke |
| Height | 7.12 in |
| System Format | Coreless Roll |
| Depth | 6 3/4 in |
| Weight | 1.9 LB |