- Compact® Side-by-Side Double Roll Coreless Tissue Dispenser
- Standard Roll
- Translucent Smoke Color
features
- High capacity tissue rolls reduce service calls to refill dispensers and reduce the risk of run out
- Eliminates 95% of standard tissue packaging waste by eliminating corrugated box, roll cores and inner wraps
- 100% tissue usage helps eliminate stub roll waste and saves money
- Variety of dispensing options
- Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer fiber content
| Depth | 6.75 in |
| Color | Black |
| Manufacturer Name | Georgia-Pacific |
| Item Description | Two Roll Dispenser |
| System Format | Coreless |
| Weight | 1.9 LB |
| EAN or UPC | 36500306786 |

