- Twin Dispenser
- Uses 2 - 9" Rolls
- Smoke Plastic
features
- High-impact plastic construction is durable and washable
- Holds two 9" rolls
| Color | Translucent Smoke |
| System Format | Jumbo Roll |
| Dia. | 9 in |
| Depth | 5.67 in |
| Manufacturer Name | Georgia-Pacific |
| Weight | 4.24 LB |

