- Georgia-Pacific GP® Translucent Smoke Jumbo Jr. Two Roll Bathroom Tissue Dispenser
- 20.020" W x 5.670" D x 12.260" H
features
- High-impact plastic construction is durable, washable, and stands up to most cleaning agents, ensuring years of cost-saving performance
- High-capacity – holds two rolls up to 9" in diameter (the equivalent of 11.5 rolls of standard two-ply tissue) for continuous service
- Stub-roll feature reduces waste by restricting access to the second roll before the main roll is used up
- Attractive see-through grey color complements any decor
- This covered, key-lock design protects against waste as well as pilferage, while making refilling rolls quick and easy
| System Format | Standard Roll |
| Depth | 5.67 in |
| Manufacturer Name | Georgia-Pacific |
| Color | Translucent Smoke |
| Size | 5.67 in, 12.26 in, 20.02 in |
| Weight | 4.24 LB |
| EAN or UPC | 73310592091 |

