- Pacific Blue Ultra Paper Towel Dispenser
- Automated
- Black
- 12.9 x 9 x 16.9
features
- Built to handle heavy usage and backed by a five-year warranty
- Easy to refill with easy-access front cover that opens 180°
- Easy to maintain: high capacity 1,150 ft towel rolls last longer, requiring less maintenance and minimizing refill frequency
- Touchless operation helps improve hygiene
- Inventory efficiency: roll towels fit both automated and mechanical dispensers, and are available in three-roll and six-roll packs
- The high quality budget-friendly choice with one at a time towel dispensing to help prevent waste
- Contemporary designs mirror the work spaces of today and match Pacific Blue Ultra™ soap and sanitizer dispensers for a coordinated look
- Flexible: choose 26490 white six-roll case, 26491 white three-roll case, 26495 natural six-roll case or 26496 natural three-roll case towels
| Type | Automatic |
| Color | Black |
| Depth | 8.9 in |
| Manufacturer Name | Georgia-Pacific |
| Weight | 7.5 LB |
| EAN or UPC | 73310595900 |

