Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
PortaPower® Lightweight Vacuum Cleaner

HOO CH30000

PortaPower® Lightweight Vacuum Cleaner
Item #101683594
  • PortaPower® Lightweight Vacuum Cleaner
PortaPower® Lightweight Vacuum Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PortaPower® Lightweight Vacuum Cleaner

features

  • Compact, portable vacuum with shoulder strap is easy to carry
  • 120 V motor
  • Fits easily on stair tread for cleaning convenience
  • Uses reusable three-layer commercial cloth bag (included)
  • Optional paper bags sold separately
  • Manufacturer’s one-year warranty for commercial use
  • CRI Green Label™ approved
  • The CRI Green Label™ signifies a superior cleaning vacuum that has passed stringent testing for soil removal, dust containment, and carpet appearance retention
  • Look for the CRI Green Label™ logo on approved Sanitaire® models
  • The CRI Green Label™ logo is a trademark of the Carpet & Rug Institute

includes

  • Crevice tool
  • Wall/floor brush
  • Dusting brush
  • Furniture nozzle
  • Rug/floor nozzle
  • Two chrome wands
Manufacturer Name Hoover
Cord Length 33 ft
Weight 13.25 LB
EAN or UPC 735020297870
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison