Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialHOS HS-6166

HOS HS-6166

Necessities™ Clear Dispenser Starter Kit
Item #101613306
  • Necessities™ Clear Dispenser Starter Kit
JanitorialHOS HS-6166
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Necessities™ Clear Dispenser Starter Kit

features

  • 6" W x 4 1/4" D x 16" H
  • Compact vertical design
  • Wall mountable with mounting tape (included), or mount with screws (not included)
  • Starter kit includes dispenser, 12 Tampax® tampons, 25 Maxithins® pads, and 25 disposal bags (refills sold separately)
  • Convenient, no-charge dispenser provides personal feminine hygiene products without the investment of a coin-operated unit
Manufacturer Name Hospeco
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison