- High-Density Commercial Can Liners
- 20 Rolls per Case
- 50 Bags per Roll
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
- Good tear resistance
- Better puncture resistance and load capacity when compared to LLD liners
| Gallon Capacity | 7 to 10 |
| Manufacturer Name | Inteplast Group |
| Liner Size (in) | 24 x 24 |
| Micron Gauge | 6 |
| Color | Clear |
| Liner Type | High-Density |
| Weight | 9.92 LB |
| EAN or UPC | 62935900633 |

