- High-Density Commercial Can Liners
- 20 Rolls per Case
- 25 Bags per Roll
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
- Good tear resistance
- Better puncture resistance and load capacity when compared to LLD liners
| Micron Gauge | 13 |
| Gallon Capacity | 33 |
| Manufacturer Name | Inteplast Group |
| Color | Clear |
| Liner Size (in) | 33 x 40 |
| Liner Type | High-Density |
| Weight | 23.1 LB |
| EAN or UPC | 762935900557 |

