- High-Density Commercial Can Liners
- 8 Rolls per Case
- 25 Bags per Roll
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
- Good tear resistance
- Better puncture resistance and load capacity when compared to LLD liners
| Liner Size (in) | 38 x 60 |
| Manufacturer Name | Inteplast Group |
| Gallon Capacity | 60 |
| Color | Clear |
| Liner Type | High-Density |
| Micron Gauge | 17 |
| Weight | 20.95 LB |

