- High-Density Commercial Can Liners
- 10 Rolls per Case
- 25 Bags per Roll
| Manufacturer Name | Inteplast Group |
| Liner Type | High-Density |
| Gallon Capacity | 40 to 55 |
| Color | Clear |
| Liner Size (in) | 40 x 48 |
| Micron Gauge | 16 |
| Weight | 22.57 LB |
| Manufacturer Name | Inteplast Group |
| Liner Type | High-Density |
| Gallon Capacity | 40 to 55 |
| Color | Clear |
| Liner Size (in) | 40 x 48 |
| Micron Gauge | 16 |
| Weight | 22.57 LB |