- High-Density Commercial Can Liners, Value Packs
- 8 Rolls per Case
- 25 Bags per Roll
features
- ISO registered facilities ensure superior quality and consistency
- Made from Formosa resins for reliability and consistency
- Star-sealed bottom design distributes weight evenly – creates a seal up to eight times stronger than the film itself
- Innovative “clamshell” box with e-z identification code number system to eliminate confusion
- Compact, coreless interleaved rolls are designed for effortless "one-at-a-time" bag dispensing
- Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
- Good tear resistance
- Better puncture resistance and load capacity when compared to LLD liners
| Gallon Capacity | 55 to 60 |
| Liner Type | High-Density |
| Micron Gauge | 16 |
| Liner Size (in) | 43 x 46 |
| Color | Clear |
| Manufacturer Name | Inteplast Group |
| Weight | 15.6 LB |

