Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Metal Soap Dispenser, Vertical Style

IMP4040

SUPERSEDED TO LGAS_BOB4112, MTRL - 101693732
Item #101622865
  • Metal Soap Dispenser, Vertical Style
Metal Soap Dispenser, Vertical Style
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Soap Dispenser, Vertical Style

features

  • Top fill with service key
  • Tamper- and theft-proof stainless steel tank
  • For use with liquid or lotion soaps only
  • 40 oz capacity
  • 4 7/8" W x 21 1/16" D x 8 3/16" H
Manufacturer Name Impact
Weight 2.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison