Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Foam-eeze® Bulk Foam Soap Dispenser, White/Gray

IMP9325

SUPERSEDED TO LGAS_GOJ515006, MTRL - 111387580
Item #101615925
  • Foam-eeze® Bulk Foam Soap Dispenser, White/Gray
Foam-eeze® Bulk Foam Soap Dispenser, White/Gray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam-eeze® Bulk Foam Soap Dispenser, White/Gray

features

  • ADA compliant
  • ABS plastic construction
  • Mounting tape and hardware included
  • 4 7/8" W x 4 3/4" D x 11" H
  • Sleek, smooth modern design complements any decor
  • Accepts most bulk foaming soap
  • Refillable bottle features vented screw cap for easy refilling in or out of the dispenser
  • removes for easy cleaning
  • 1000 ml capacity
  • View window for soap level visibility
  • Long-lasting foam pump mechanism
  • Key lock for maximum security or optional universal access
Manufacturer Name Impact
Weight 1.25 LB
EAN or UPC 729661108039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison