- Gray, Linear Low-Density Commercial Can Liners, Bulk Pack
- 1.1 Mil Gauge
- 100 Bags per Case
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Gallon Capacity | 60 |
| Liner Type | Linear Low-Density |
| Liner Size (in) | 38 x 58 |
| Mil Gauge | 1.1 |
| Color | Gray |
| Grade | Super Heavy |
| Manufacturer Name | Jaguar Plastics |
| Weight | 16.2 LB |
| EAN or UPC | 98241128706 |

