- Gray, Linear Low-Density Commercial Can Liners, Bulk Pack
- 1.1 Mil Gauge
- 100 Bags per Case
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Gallon Capacity | 40 to 45 |
| Manufacturer Name | Jaguar Plastics |
| Liner Type | Linear Low-Density |
| Color | Gray |
| Mil Gauge | 1.1 |
| Grade | Super Heavy |
| Liner Size (in) | 40 x 46 |
| Weight | 13.5 LB |

