- Industrial Drum Liners, Rolls
- 1.8 Mil Gauge
- 75 Bags per Roll
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
| Gallon Capacity | 60 |
| Grade | Industrial |
| Liner Size (in) | 38 x 63 |
| Color | Clear |
| Mil Gauge | 1.8 |
| Manufacturer Name | Jaguar Plastics |
| Bags per Roll | 75 |
| Liner Type | High-Density |
| Weight | 21.5 LB |
| EAN or UPC | 98241066916 |
-
Pre-Packed Quantities


