Janitorial
JAGD38634BN
SUPERSEDED TO LGAS_BWKD38634BN, MTRL - 121164189
Item #101755788
-
Pre-Packed Quantities
- Industrial Drum Liners, Rolls
- 2.7 Mil Gauge
- 50 Bags per Roll
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
| Liner Type | High-Density |
| Grade | Industrial |
| Gallon Capacity | 60 |
| Liner Size (in) | 38 x 63 |
| Color | Black |
| Manufacturer Name | Jaguar Plastics |
| Mil Gauge | 2.7 |
| Bags per Roll | 50 |
| Weight | 21.5 LB |
| EAN or UPC | 98241066893 |
-
Pre-Packed Quantities

