Janitorial
JAGD3865
SUPERSEDED TO LGAS_BWKD3865, MTRL - 118543893
Item #101753647
-
Pre-Packed Quantities
- Industrial Drum Liners, Rolls
- 2.5 Mil Gauge
- 50 Bags per Roll
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
| Liner Size (in) | 38 x 65 |
| Mil Gauge | 2.5 |
| Grade | Industrial |
| Bags per Roll | 50 |
| Color | Clear |
| Liner Type | High-Density |
| Gallon Capacity | 60 |
| Manufacturer Name | Jaguar Plastics |
| Weight | 20.6 LB |
| EAN or UPC | 98241044068 |
-
Pre-Packed Quantities

