- Black, Linear Low-Density Commercial Can Liners, Bulk Pack
- 1.7 Mil Gauge
- 100 Bags per Case
- 40-45 gal Capacity
- Super Extra-Heavy Grade
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Manufacturer Name | Jaguar Plastics |
| Gallon Capacity | 40 to 45 |
| Mil Gauge | 1.7 |
| Grade | Extra-Heavy |
| Liner Type | Linear Low-Density |
| Liner Size (in) | 40 x 46 |
| Color | Black |
| Weight | 20.9 LB |
| EAN or UPC | 98241118561 |

