- High-Density Commercial Can Liners, Bulk Pack, Natural Color
- 16 Micron Gauge
- 200 Bags per Case
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
- Good tear resistance
- Better puncture resistance and load capacity when compared to LLD liners
| Micron Gauge | 16 |
| Grade | Extra-Heavy |
| Liner Type | High-Density |
| Gallon Capacity | 40 to 45 |
| Liner Size (in) | 40 x 48 |
| Manufacturer Name | Jaguar Plastics |
| Color | Clear |
| Weight | 15.9 LB |
| EAN or UPC | 98241044129 |

