- Black, Linear Low-Density Commercial Can Liners, Bulk Pack
- .35 Mil Gauge
- 500 Bags per Case
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Gallon Capacity | 15 |
| Color | Black |
| Grade | Light |
| Liner Type | Linear Low-Density |
| Thickness | 35 mil |
| Liner Size (in) | 24 x 32 |
| Mil Gauge | 0.35 |
| Manufacturer Name | Jaguar Plastics |
| Weight | 9.0 LB |

