- Black, Linear Low-Density Commercial Can Liners, Bulk Pack
- .70 Mil Gauge
- 100 Bags per Case
features
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
| Color | Black |
| Liner Type | Linear Low-Density |
| Gallon Capacity | 60 |
| Manufacturer Name | Jaguar Plastics |
| Mil Gauge | 0.7 |
| Liner Size (in) | 38 x 58 |
| Grade | Extra-Heavy |
| Weight | 10.3 LB |

