Janitorial
JAGR3339HH
SUPERSEDED TO LGAS_HERX6639QK, MTRL - 119588537
Item #101628316
-
Pre-Packed Quantities
- Low-Density Repro Can Liners, Black
- 2.0 Mil Gauge
- 150 Bags per Case
features
- Star bottom construction
- Meets government comprehensive procurement guidelines for recycled liners
- Individually folded bags dispense one at a time for ease of use and portion control
- Does not contain heavy metal additives
- Recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good puncture resistance and load capacity
| Manufacturer Name | Jaguar Plastics |
| Mil Gauge | 2 |
| Grade | Super Heavy |
| Liner Type | Linear Low-Density |
| Gallon Capacity | 31 to 33 |
| Liner Size (in) | 33 x 39 |
| Package Size | 150 |
| Color | Black |
| Weight | 26.65 LB |
| EAN or UPC | 749507981268 |
-
Pre-Packed Quantities

