Janitorial
JAGR3858HH
Linear Low-Density Recycled Can Liners
Item #101674963
-
Pre-Packed Quantities -
Eco-Friendly
- Can Liner
- Low-Density
- Black
- 38 x 58
- 2 mil
features
- Flat bottom construction holds up to 30% more than star bottom bags
- Meets government comprehensive procurement guidelines for recycled liners
- Individually folded bags dispense one at a time for ease of use and portion control
- Does not contain heavy metal additives
- Recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good puncture resistance and load capacity
- Product contains 100% recycled content, 10% post-consumer content
| Liner Type | Linear Low-Density |
| Color | Black |
| Manufacturer Name | Jaguar Plastics |
| Liner Size (in) | 38 x 58 |
| Package Size | 100 |
| Gallon Capacity | 55 to 60 |
| Mil Gauge | 2 |
| Weight | 30.136 LB |
-
Pre-Packed Quantities -
Eco-Friendly


