- Low-Density Repro Can Liners, Black
- 1.5 Mil Gauge
- 100 Bags per Case
features
- Star bottom construction
- Meets government comprehensive procurement guidelines for recycled liners
- Individually folded bags dispense one at a time for ease of use and portion control
- Does not contain heavy metal additives
- Recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good puncture resistance and load capacity
| Liner Size (in) | 43 x 47 |
| Mil Gauge | 1.5 |
| Gallon Capacity | 56 |
| Liner Type | Linear Low-Density |
| Manufacturer Name | Jaguar Plastics |
| Grade | Super Heavy |
| Color | Black |
| Package Size | 100 |
| Weight | 20.96 LB |
| EAN or UPC | 749507981244 |
-
Pre-Packed Quantities


