Janitorial
JAGW2432X
SUPERSEDED TO LGAS_BWKW2432X, MTRL - 118014048
Item #101755028
-
Pre-Packed Quantities
- White, Linear Low-Density Commercial Can Liners, Bulk Pack
- .50 Mil Gauge
- 500 Bags per Case
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Liner Type | Linear Low-Density |
| Gallon Capacity | 15 |
| Color | White |
| Package Size | 500 |
| Manufacturer Name | Jaguar Plastics |
| Grade | Medium |
| Liner Size (in) | 24 x 32 |
| Mil Gauge | 0.5 |
| Weight | 12.8 LB |
-
Pre-Packed Quantities

