Janitorial
JAGW3858X
SUPERSEDED TO LGAS_BWKW3858X, MTRL - 118017571
Item #101752919
-
Pre-Packed Quantities
- White, Linear Low-Density Commercial Can Liners, Bulk Pack
- .90 Mil Gauge
- 100 Bags per Case
features
- Star seal bottom helps prevent leakage
- Made from high quality blended resins for superior strength and puncture resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Package Size | 100 |
| Liner Type | Linear Low-Density |
| Color | White |
| Gallon Capacity | 60 |
| Grade | XX-Heavy |
| Mil Gauge | 0.9 |
| Liner Size (in) | 38 x 58 |
| Manufacturer Name | Jaguar Plastics |
| Weight | 13.2 LB |
-
Pre-Packed Quantities

