- SCOTT® Hard Roll Towels
features
- Made of 40% post-consumer waste content
- Highest capacity towel roll – 25% more towels on each core
- Elemental chlorine-free (ECF) bleaching
- Packaging reduction through providing greater feet per case
| Container Type | Roll |
| Feet per Roll | 1000 ft |
| Core Size | 1 1/2 in |
| Color | White |
| Ply | 1 |
| Manufacturer Name | Kimberly-Clark |
| Towel Type | Hardwound Rolls |
| System Format | Hard Roll |
| Weight | 49.8 LB |
| EAN or UPC | 360000010004 |

