- SCOTT® Roll Control Center-Pull Hand Towel
- 6 Rolls per Case
- 700 Sheets per Roll
features
- Provides more hand dries per case – the economical and effective choice for your hand drying needs
- For use with Roll Control Center-Pull Hand Towel Dispenser (KCC09989)
- Meets EPA standards
- Minimum 40% post-consumer waste content
| Sheets per Roll/Pack | 700 |
| Ply | 1 |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Length | 12 in |
| Towel Type | Center-Pull Towels |
| Container Type | Center-Pull Roll |
| Weight | 17.81 LB |
| EAN or UPC | 36000010329 |

