- KLEENEX® Single-Fold Hand Towels in a POP-UP* Box
- 18 Boxes per Case
- 120 Towels per Box
features
- Hygienic, one-at-a-time dispensing
- No more messy stacks of towels on your counter
- Water-resistant coating on box to prevent box from getting wet
- Meets EPA standards for minimum post-consumer waste content for towels: 40%
| Length per Sheet | 10 1/2 in |
| Width per Sheet | 9 in |
| Ply | 1 |
| Manufacturer Name | Kimberly-Clark |
| Color | White |
| Weight | 15.5 LB |
| EAN or UPC | 36000017014 |

