- TRADITION® JRT® Jr. Jumbo Roll Bathroom Tissue
features
- Ideal for high-traffic areas because jumbo rolls help reduce run-outs
- Equivalent in length to nearly five standard rolls
- Minimum 20% post-consumer material
- meets EPA standards
| Manufacturer Name | Kimberly-Clark |
| Color | White |
| Ply | 2 |
| System Format | Jumbo Roll |
| Feet per Roll | 1000 ft |
| Length per Sheet | 3.55 in |
| Weight | 24.06 LB |
| EAN or UPC | 36000021295 |

