Janitorial
KCC04007
Scott® Coreless 2-Ply Standard Roll Bathroom Tissue
Item #101592871
-
Pre-Packed Quantities -
Eco-Friendly
- SCOTT® Coreless Two-Ply Standard Roll
features
- A high-capacity, easy maintenance system which results in fewer run-outs and lower maintenance costs
- Elemental chlorine-free (ECF) bleaching
- Exceeds EPA guidelines for post-consumer waste with a minimum of 50% post-consumer recycled waste
- Waste reduction with 100% elimination of core waste
- Nearly 75% longer than standard roll bath tissue
- 1/2 less roll changes
| System Format | Standard Roll, Coreless |
| Size | 4 in, 4.4 in |
| Ply | 2 |
| Color | White |
| Length per Sheet | 4.4 in |
| Feet per Roll | 1000 ft |
| Sheets per Roll/Pack | 1000 |
| Width per Sheet | 4 in |
| Manufacturer Name | Kimberly-Clark |
| Weight | 20.77 LB |
| EAN or UPC | 36000040074 |
-
Pre-Packed Quantities -
Eco-Friendly


