- KLEENEX® COTTONELLE® Coreless Standard Roll Tissue
features
- A premium high-capacity, easy maintenance system which results in fewer run-outs and lower maintenance costs
- Elemental chlorine-free (ECF) bleaching
- Two-ply
- White, 4.0" x 4.4" sheets
- 800 sheets per roll
- 36 rolls per case
| Sheets per Roll/Pack | 800 |
| System Format | Standard Roll, Coreless |
| Ply | 2 |
| Length per Sheet | 4.4 in |
| Width per Sheet | 4 in |
| Manufacturer Name | Kimberly-Clark |
| Color | White |
| Weight | 20.32 LB |
| EAN or UPC | 36000070019 |

