- SCOTT® Coreless JRT® Jr. Jumbo Roll Bathroom Tissue
features
- Loads with one hand – no keys, no core
- Each roll has 15% more tissue than standard Jumbo Roll Tissue Jr. rolls
- Equivalent in length to nearly five standard rolls
- Ideal for high-traffic areas because jumbo rolls help reduce run-outs
- For use in IN-SIGHT* Coreless JRT® Jumbo Roll Dispenser (KCC09608)
- Meets EPA guidelines for post-consumer waste – minimum of 20%
| Color | White |
| System Format | Jumbo Roll, Coreless |
| Ply | 2 |
| Manufacturer Name | Kimberly-Clark |
| Feet per Roll | 1150 ft |
| Length per Sheet | 3.78 in |
| Weight | 26.4 LB |
| EAN or UPC | 36000070064 |

