Janitorial
KCC07007
Scott® Coreless JRT Jr. Bathroom Tissue & Dispenser
Item #101619443
-
Eco-Friendly -
Pre-Packed Quantities
- SCOTT® Coreless JRT Jr. Bathroom Tissue
features
- Brings together high capacity bathroom tissue and innovation
- This system has no cores
- Designed for use with the Electronic Coreless JRT® Dispenser, but will work in all manual coreless dispensers as well
- Elemental chlorine-free (ECF) bleaching
- Reduced packaging waste by 45% compared to corded JRT®
- Exceeds EPA guidelines for post-consumer waste with a minimum of 50% post-consumer recycled waste
| Size | 3.78 in, 1000 ft |
| Ply | 2 |
| Color | White |
| Feet per Roll | 1000 ft |
| Manufacturer Name | Kimberly-Clark |
| System Format | Standard Roll, Coreless |
| Weight | 23.7 LB |
-
Eco-Friendly -
Pre-Packed Quantities


