- SCOTT® Jumbo Roll Bathroom Tissue
features
- Ideal for high-traffic areas because jumbo rolls help reduce run-outs
- Minimum 20% post-consumer material
- meets EPA standards
| Manufacturer Name | Kimberly-Clark |
| System Format | Jumbo Roll |
| Feet per Roll | 2000 ft |
| Ply | 1 |
| Color | White |
| Weight | 24.11 LB |
| EAN or UPC | 36000072235 |

