- IN-SIGHT* Double Roll Coreless Tissue Dispenser
features
- When installed properly, these dispensers meet the ADA Standards for Accessible Design, 28CFR Part 36 (2010), local rules may vary
- Now with built-in Microban® anti-microbial protection
- Sliding cover keeps tissue sanitary
- Space-saving design holds two standard, coreless, perforated tissue rolls
- Easy, one-handed reloading
- Mounting hardware included
- Durable plastic construction
| Manufacturer Name | Kimberly-Clark |
| System Format | Coreless Roll |
| Depth | 7.65 in |
| Item Description | IN-SIGHT* |
| Used With | KCC04007 tissue |
| Size | 6 in, 7.65 in, 11 in |
| Color | Smoke Gray |
| Weight | 3.0 LB |
| EAN or UPC | 36000096040 |

