Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialKCC09767

KCC09767

IN-SIGHT® Lev-R-Matic® Roll Towel Dispenser, 1.75" Diameter Core Size
Item #101582421
  • IN-SIGHT® Lev-R-Matic® Roll Towel Dispenser, 1.75" Dia. Core Size
JanitorialKCC09767
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • IN-SIGHT® Lev-R-Matic® Roll Towel Dispenser, 1.75" Dia. Core Size

features

  • Automatic feed lets you load with one hand
  • Eliminates waste by dispensing one 8" diameter roll (up to 1,000 ft) and one 3.5" diameter stub roll (approx. 150 ft)
  • 13.3" W x 9.8" D x 13.5" H
  • Easy lever operation
  • High-impact plastic with metal key-operated lock
  • Includes mounting hardware
  • Now treated with Microban® for anti-microbial protection
  • Uses high capacity towels KCC50606
Manufacturer Name Kimberly-Clark
Weight 11.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison