Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialKCC09903

KCC09903

In-Sight* Scottfold* Folded Towel Dispenser
Item #101729669
  • IN-SIGHT* SCOTTFOLD* Folded Towel Dispenser
JanitorialKCC09903
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • IN-SIGHT* SCOTTFOLD* Folded Towel Dispenser

features

  • Hinged, transparent smoke cover with viewing windows on both sides gives you a graceful dispenser, creating the best impression for your restrooms
  • Key lock
  • Impact-resistant plastic construction
  • Holds 450 KCC01950 SCOTTFOLD* Towels
  • No adapters or inserts needed
  • When installed properly, this dispenser meets ADA standards for accessible design
Color Smoke
Depth 5.85 in
Manufacturer Name Kimberly-Clark
Material Plastic
Weight 4.7 LB
EAN or UPC 36000099034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison